Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ InkPro™ Adhesion Plus Microscope Slides for InkJet Printers
SDP

Catalog No. STL601PLUSB
Change view
Click to view available options
Color:
Blue
Green
White
Corner Style:
Clipped
Square
Edges:
45°, Ground
90°, Ground
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style Edges
STL601PLUSB Blue Clipped 45°, Ground
ST601PLUS90 White Square 90°, Ground
STL601PLUSG Green Clipped 45°, Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. STL601PLUSB Supplier StatLab™ Supplier No. 601PLUSB
Add to Cart
Add to Cart

InkJet printer compatible slides for hematoxylin and eosin applications as well as other standard laboratory slide applications.

  • Made from white glass and specifically designed and optimized for use with ink jet slide printing instruments
  • Print quality exhibits high resolution bar codes and alpha-numerical characters for efficient and error-free scanning
  • InkPro adhesion slides work well in H-E applications, special staining, and other standard laboratory slide applications

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Thickness (Metric) 1 mm
Type Adhesion Slide
Width (Metric) 25 mm
Frosted 1 End, 1 Side
Precleaned Yes
Edges 45°, Ground
Material Glass
Color Blue
Corner Style Clipped
Quantity 144 Slides/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.