Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ InkPro™ Non-adhesion Microscope Slides for InkJet Printers
SDP

Catalog No. STL601Y
Change view
Click to view available options
Color:
White
Yellow
Corner Style:
Clipped
Square
Edges:
45°, Ground
90°, Ground
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style Edges
STL601Y Yellow Clipped 45°, Ground
STL601 White Clipped 45°, Ground
STL60190 White Square 90°, Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. STL601Y Supplier StatLab™ Supplier No. 601Y
Add to Cart
Add to Cart

InkJet printer compatible slides for hematoxylin and eosin applications as well as other standard laboratory slide applications.

  • Made from white glass and specifically designed and optimized for use with ink jet slide printing instruments
  • Print quality exhibits high resolution bar codes and alpha-numerical characters for efficient and error-free scanning
  • Work well in H-E applications, and other standard laboratory slide applications

Specifications

Length (Metric) 75 mm
Well Count 0
Thickness (Metric) 1 mm
Precleaned Yes
Width (Metric) 25 mm
Material Glass
Sterility Non-sterile
Type Plain Microscope Slide
Edges 45°, Ground
Frosted 1 End, 1 Side
Color Yellow
Corner Style Clipped
Quantity 144 Slides/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.