Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ InLab™ Sensor Cables: MultiPin™ Connection

Catalog No. 01914267 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Connector Types:
MultiPin-BNC/1 x 4mm banana
MultiPin-BNC/RCA (cinch)
MultiPin-BNC/RCA (cinch), IP67 waterproof
MultiPin-DIN 19262/1 x 4mm banana
MultiPin-DIN/RCA (cinch)
MultiPin-Lemo 00/2 x 4mm banana
Length (Metric) Cable:
1.2 m
1.8 m
3.0 m
5.0 m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Length (Metric) Cable
01-914-267 MultiPin-BNC/RCA (cinch) 5.0 m
01-914-269 MultiPin-DIN/RCA (cinch) 1.2 m
01-914-266 MultiPin-BNC/RCA (cinch) 3.0 m
01-914-268 MultiPin-BNC/1 x 4mm banana 1.2 m
01-914-273 MultiPin-BNC/RCA (cinch), IP67 waterproof 1.8 m
01-914-265 MultiPin-BNC/RCA (cinch) 1.2 m
01-914-271 MultiPin-DIN 19262/1 x 4mm banana 1.2 m
01-914-272 MultiPin-Lemo 00/2 x 4mm banana 1.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-914-267 Supplier Mettler Toledo™ Supplier No. 30281898
Add to Cart
Add to Cart

Electrode cables to connect Mettler Toledo InLab sensors to any Mettler Toledo meter with compatible connector.

  • Detachable
  • Resuable
TRUSTED_SUSTAINABILITY

Specifications

Connector Types MultiPin-BNC/RCA (cinch)
For Use With (Equipment) Mettler Toledo InLab Sensors
For Use With (Application) To connect Mettler Toledo InLab sensors to any meter
Length (English) Cable 16.4 ft.
Length (Metric) Cable 5.0 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.