Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ InLab™ Sensor Cables: S7 Connection

Catalog No. 01914287 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Connector Types:
S7-BNC
S7-BNC, IP67 waterproof
S7-DIN 19262
S7-Lemo 00
S7-None
Length (Metric) Cable:
1.2 m
3.0 m
5.0 m
10 m
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Length (Metric) Cable
01-914-287 S7-DIN 19262 5.0 m
01-914-282 S7-BNC 3.0 m
01-914-281 S7-BNC 1.2 m
01-914-283 S7-BNC 5.0 m
01-914-284 S7-BNC, IP67 waterproof 1.2 m
01-914-286 S7-DIN 19262 3.0 m
01-914-285 S7-DIN 19262 1.2 m
01-914-296 S7-Lemo 00 1.2 m
01-914-297 S7-None 3.0 m
01-914-298 S7-None 5.0 m
01-914-299 S7-None 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-914-287 Supplier Mettler Toledo™ Supplier No. 30281921
Add to Cart
Add to Cart

Electrode cables to connect Mettler Toledo InLab sensors to any Mettler Toledo meter.

  • Detachable
  • Resuable
TRUSTED_SUSTAINABILITY

Specifications

Connector Types S7-DIN 19262
For Use With (Equipment) Mettler Toledo InLab Sensors
For Use With (Application) To connect Mettler Toledo InLab sensors to any meter
Length (English) Cable 16.4 ft.
Length (Metric) Cable 5.0 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.