Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Scientific Inlet Connections for 1/4 NPT Tube
SDP

Catalog No. 11392086
Change view
Click to view available options
Diameter (Metric) Inner:
4.3 mm
4.8 mm
Diameter (Metric) Outer:
4.5 mm
5 mm
Color:
Gray
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Color
11-392-086 4.3 mm 4.5 mm Gray
11-392-087 4.8 mm 5 mm White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-392-086 Supplier Velp™ Scientific Supplier No. A00000299
Add to Cart
Add to Cart
This item is not returnable. View return policy

Inlet Connection for 1/4 NPT tubes.

  • Inlet connections with various diameters to fit 1/4 NPT tubes

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 4.3 mm
Diameter (Metric) Outer 4.5 mm
Color Gray
Product Type Inlet Connection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.