Learn More
Description
- High temperature, fluorocarbon O-ring
- Fits 6.3 mm O.D. (split) and 6.5 mm O.D. (splitless) capillary liners
- Can be used with any 1/4 in. O.D. capillary liner that uses an O-ring
- Superior replacement for Viton O-rings
Specifications
Specifications
| Product Type | O-Ring |
| Quantity | 10 Pk. |
| Temperature (Metric) Max | 350°C |
| Description | Configured for Capillary Inlet Liner |
| Diameter (Metric) Inner | 6.35 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.