Learn More
MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)
Shop All MilliporeSigma Supelco ProductsDescription
- Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
- Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Suitable for making a connection between sample introduction and GC columns
- Direct type has narrow bore which sustains a high linear velocity through the injection port
- Diminishes band broadening and transferring all the samples to column, flash vaporization
Specifications
Specifications
| Packing Material | None |
| Quantity | 5 Pk. |
| Length (Metric) | 86 mm |
| Product Type | Inlet Liner |
| Deactivation | Silanized |
| Description | Straight Design |
| For Use With (Application) | Trace Analytes |
| Diameter (Metric) Inner | 1 mm |
| Diameter (Metric) Outer | 4 mm |
| For Use With (Equipment) | PerkinElmer Programmed Split/Splitless (PSS) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.