Learn More
MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)
Shop All MilliporeSigma Supelco ProductsDescription
- Limits sample degradation, improves vaporization, and correctly positions the syringe needle
- Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
- Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Suitable for making a connection between sample introduction and GC columns
- Direct type has narrow bore which sustains a high linear velocity through the injection port
- Diminishes band broadening and transferring all the samples to column, flash vaporization
Specifications
Specifications
| Packing Material | None |
| Quantity | 5 Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | Inlet Liner |
| For Use With (Application) | Solid Phase Microextraction (SPME) |
| Deactivation | Silanized |
| Description | Straight Design |
| Diameter (Metric) Inner | 0.75 mm |
| Diameter (Metric) Outer | 6.5 mm |
| For Use With (Equipment) | Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.