Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Inner Chamber, Reinforced
SDP

Catalog No. 08101241 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
85 kg
170 kg
300 kg
350 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-101-241 170 kg
08-101-240 85 kg
08-101-242 300 kg
08-101-243 350 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 08-101-241 Supplier BINDER™ Supplier No. 80122224
Add to Cart
Add to Cart
This item is not returnable. View return policy

Reinforced inner chamber for Series FP Avantgarde.Line Drying and Heating Chambers. Choose from four types of maximum total load options: 85 kg, 170 kg, 300 kg, and 350 kg.

  • Accessory for Series FP Avantgarde.Line Drying and Heating Chambers

Specifications

Capacity (English) 374.79 lb.
Capacity (Metric) 170 kg
For Use With (Equipment) BINDER Chambers FP Classic.Line Drying and Heating Chambers
Type Inner Chamber
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.