Learn More
Description
- All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu's), and test uncertainty ratios (TUR's)
- NIST-traceable calibration allows users to confirm that the specific asset purchased meets the manufacturer's published specification
- EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant
- Product arrives calibrated and ready to use avoiding the necessity of sending it to a third-party or internal calibration lab
- All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A.
Specifications
Specifications
| Certifications/Compliance | NIST-Traceable |
| Description | 5 to 95% RH capability |
| Duration | 12 Months |
| Calibration Type | Humidity (High Accuracy) |
| Product Type | Humidity (High Accuracy) |
| Includes | 3 humidity points across the range and 1 temperature point at 20°C |
Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.