Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innocal™ NIST-Traceable Calibration; Pressure/Vacuum Gauge, 1% Accuracy

Catalog No. 1509440 Shop All Oakton Products
Change view
Click to view available options
Pressure Range:
-14.7 to 20,000 psi capability
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Range
15-094-40 -14.7 to 20,000 psi capability
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-094-40 Supplier Innocal™ Supplier No. 1704010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

InnoCal™ performs NIST-traceable pressure calibrations on absolute, gauge, and vacuum measuring instruments.

  • Gauge, Absolute and Differential Pressure from 0 to 20,000 psig (1.38 mPa)
  • Vacuum from 0 to 29.2 in. Hg (986 mBar)
  • Calibrations on pressure and vacuum gauges are performed using direct comparison against ultra-precise quartz reference transducers

Specifications

Description Pressure (Gauge ≤1% Accuracy)
Product Type Calibrator
Pressure Range -14.7 to 20,000 psi capability
Certifications/Compliance NIST-Traceable
Includes 5 points ascending and 5 points descending around the midpoint of the range
Time Range 12 Months

Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.