Learn More
Description
- Provides traceability to NIST
- Lists the environmental conditions present at time of calibration
- Certificate lists actual values, uncertainties, and tolerances
- Regular calibration helps you meet ISO, EPA, GLPs/GMPs and other quality standards
- Not an accredited certificate
Specifications
Specifications
| Certifications/Compliance | NIST-Traceable |
| Description | Mechanical: 60 to 24,000 rpm; Optical: 0 to 200,000 rpm capability |
| Duration | 12 Months |
| Calibration Type | Rotational Speed (Tachometer) |
| Product Type | Calibration with Certificate and Data |
| Includes | Mechanical: 10 Points; Optical: 12 Points |
Calibration reports issued by InnoCal may not be reproduced, except in full, without written permission of InnoCal. The results stated in our reports relate only to the items tested or calibrated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.