Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innova™ Laboratory Round-Bottom Transport Tubes

Catalog No. 1138764
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-387-64 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-387-64 Supplier Innova™ Supplier No. 010AXSN3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (Metric) 10 mL
Length (Metric) 75 mm
Material Plastic
Sterility Non-sterile
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Transport Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.