Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Osmosis and Diffusion Lab
SCI_ED

Catalog No. S98658A Shop All Aldon Products
Change view
Click to view available options
Class Size:
15 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S98658A 15 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S98658A Supplier Innovating Science™ Supplier No. IS3001

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • Dialysis tubing
  • Starch solution (100mL of 1.0%)
  • Sucrose
  • Iodine/potassium iodide solution (15mL)
  • Plastic cups

Allows you to learn about two forms of passive transport: diffusion and osmosis.

  • Compare and contrast similarities and differences in the processes of diffusion and osmosis
  • Colorimetric test demonstrates the movement of a solute across a semi-permeable membrane
  • Environment likely to facilitate osmosis
  • Data is gathered to determine whether or not osmosis may have occurred

Order Info

Materials for 15 groups.

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Helps students to learn about two forms of passive transport: diffusion and osmosis
Includes Teacher's manual and student study guide copymasters, 30 piece dialysis tubing, starch, sucrose bottle, 15ml iodine/potassium iodide solution bottle, 30 plastic cups
Quantity 1
Dimensions (L x W x H) 9.75 x 6.25 x 4 in.
Class Size 15 Lab Groups
Product Type Osmosis and Diffusion Lab Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.