Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Inoculating Loops with Aluminum Handles

Catalog No. 22079727 Shop All Surgical Design Products
Change view
Click to view available options
Product Type:
Single Wire
Twisted Wire
Twisted-Wire
Size:
2 mm
3 mm
4 mm
5 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
22-079-727 Single Wire 2 mm
22-079-728 Single Wire 3 mm
22-079-729 Single Wire 4 mm
22-079-730 Single Wire 5 mm
22-079-736 Twisted Wire 2 mm
22-079-737 Twisted Wire 3 mm
22-079-738 Twisted Wire 4 mm
22-079-739 Twisted-Wire 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-079-727 Supplier Surgical Design™ Supplier No. D28644
Add to Cart
Add to Cart

Surgical Design™ Inoculating Loops with Aluminum Handles are used to cultivate microbes on plates by transferring inoculum for streaking.

  • Ideal for selecting, inoculating, or transferring microbiological samples
  • Cools rapidly after sterilization
  • Smooth loops for damage prevention to sample
  • Reusable loops feature plain aluminum handle
  • Available in single or braided wire
  • Loop sizes: 2mm, 3mm, 4mm, 5mm

Specifications

Material Nichrome
Size 2 mm
Product Type Single Wire
Quantity 144
Autoclavable Autoclavable
For Use With (Application) Inoculation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.