Learn More
Description
- Ideal for selecting, inoculating, or transferring microbiological samples
- Cools rapidly after sterilization
- Smooth loops for damage prevention to sample
- Reusable loops feature plain aluminum or insulated plastic handle
- Available in single or braided wire
- Loop sizes: 2mm, 3mm, 4mm, 5mm
Specifications
Specifications
| Material | Nichrome |
| Size | 3 mm |
| Product Type | Twisted Wire Inoculating Loop |
| Quantity | 144 |
| Autoclavable | Autoclavable |
| For Use With (Application) | Inoculation |
| Handle Type | Insulated Grip |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.