Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Inoculating Loops with Insulated Grips

Catalog No. p-7162733 Shop All Surgical Design Products
Change view
Click to view available options
Product Type:
Single Wire Inoculating Loop
Twisted Wire Inoculating Loop
Size:
2 mm
3 mm
4 mm
5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
22-079-724 Single Wire Inoculating Loop 2 mm
22-079-725 Single Wire Inoculating Loop 4 mm
22-079-726 Single Wire Inoculating Loop 5 mm
22-079-732 Twisted Wire Inoculating Loop 2 mm
22-079-733 Twisted Wire Inoculating Loop 3 mm
22-079-734 Twisted Wire Inoculating Loop 4 mm
22-079-735 Twisted Wire Inoculating Loop 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-079-724 Supplier Surgical Design™ Supplier No. 28644
Add to Cart
Add to Cart

Surgical Design™ Inoculating Loops with Insulated Grips are used to cultivate microbes on plates by transferring inoculum for streaking.

  • Ideal for selecting, inoculating, or transferring microbiological samples
  • Cools rapidly after sterilization
  • Smooth loops for damage prevention to sample
  • Reusable loops feature plain aluminum or insulated plastic handle
  • Available in single or braided wire
  • Loop sizes: 2mm, 3mm, 4mm, 5mm

Specifications

Material Nichrome
Size 2 mm
Product Type Single Wire Inoculating Loop
Quantity 144
Autoclavable Autoclavable
For Use With (Application) Inoculation
Handle Type Insulated Grip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.