Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Inoculating Loops, Plastic
SDPSCI_ED

Catalog No. s13130 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume:
1 μL
10 μL
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Color
S13130 10 μL Blue
S13131 1 μL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13130 Supplier United Scientific™ Supplier No. K1020
Only null left
Add to Cart
Add to Cart

Disposable economical Plastic Inoculating Loops for use when flame sterilization is not needed.

  • Overall length is 8.75 in.
  • Sterilized and packed in a plastic bag.

Specifications

Disposable Single-use
Diameter (English) Inside 0.16 in.
Diameter (Metric) Inside 4 mm
Material Plastic
Volume 10 μL
Length (English) 8.75 in.
Length (Metric) 22.23 cm
Sterility Sterile
Size Small
Color Blue
Product Type Inoculating Loop
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.