Learn More
Heathrow Scientific™ Inoculating Needle/Loops

Description
- Use loop end to uniformly streak a gel surface
- Use needle end for removal of colonies
- Lot-to-lot traceability
- Sterile
- Disposable
Specifications
Specifications
| Disposable | Single-use |
| Material | Polypropylene |
| Volume | 10 μL |
| Sterility | Sterile |
| Length (English) | 7.9 in. |
| Length (Metric) | 20 cm |
| Size | Standard |
| Color | Blue |
| Product Type | Inoculating Loop and Needle, Flexible |
| Packaging Type | Plastic Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.