Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Insect Collecting Net
SCI_ED

Catalog No. S95939 Shop All Eisco Products
Change view
Click to view available options
Material:
Aluminum Handle
Wooden Handle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S95939 Aluminum Handle
S95935N Wooden Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S95939 Supplier Eisco™ Supplier No. BIO140A

missing translation for 'validMainframeMsg'

Strong enough for student activities.

  • 11.8 in. dia. (30cm) iron wire ring with 9.8 in. dia. (25cm) net opening
  • 29.5 in.L (75cm) aluminum or wooden handle with fine grip at end
  • 2 in. (5cm) wide cloth rim

Specifications

For Use With (Application) For student activities
Material Aluminum Handle
Diameter (English) Opening 9.8 in.
Diameter (English) Ring 11.8 in.
Diameter (Metric) Opening 25 cm
Diameter (Metric) Ring 30 cm
Length (English) Handle 29.5 in.
Length (Metric) Handle 75 cm
Product Type Insect Collecting Net
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.