Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Insect Collecting Net
Shop All Eisco Products

Click to view available options
Material:
Aluminum Handle
Wooden Handle
Description
- 11.8 in. dia. (30cm) iron wire ring with 9.8 in. dia. (25cm) net opening
- 29.5 in.L (75cm) aluminum or wooden handle with fine grip at end
- 2 in. (5cm) wide cloth rim
Specifications
Specifications
| For Use With (Application) | For student activities |
| Material | Wooden Handle |
| Diameter (English) Opening | 9.8 in. |
| Diameter (English) Ring | 11.8 in. |
| Diameter (Metric) Opening | 25 cm |
| Diameter (Metric) Ring | 30 cm |
| Length (English) Handle | 29.5 in. |
| Length (Metric) Handle | 75 cm |
| Product Type | Insect Collecting Net |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction