Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Insect (Drosophila) Breeding Conical Container

Catalog No. 07000473 Shop All Greiner Bio-One Products
Change view
Click to view available options
Material:
Polystyrene
Capacity (Metric):
16 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Capacity (Metric)
07-000-473 Polystyrene 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-473 Supplier Greiner Bio-One Supplier No. 199101

Ideally suited for the cultivation of Drosophila melanogaster.

  • Bottom part of container made of either polystyrene or polypropylene
  • Compatible with gas-permeable ceaprene stopper made of water-repellent material
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 16 mL
Diameter (Metric) Outer 22 mm
Height (Metric) 63 mm
Bottom Shape Conical
Material Polystyrene
For Use With (Application) Cultivation of Drosophila melanogaster
Type Drosophila Breeding Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.