Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Insect Net
SCI_ED

Catalog No. S97334 Shop All American Educational Products LLC Products
Change view
Click to view available options
Includes:
14 in. ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S97334 14 in. ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97334 Supplier American Educational Products Supplier No. 71402

missing translation for 'validMainframeMsg'

Extends from 18 to 32 in. (45.7 to 81.3cm).

  • Made from nylon
  • Long (48 in.) conical net, mounted on a 14 in. (35.56cm) ring

Specifications

Product Type Insect Net
Material Nylon
Shape Conical
Length (English) 48 in.
Length (Metric) 121.92 cm
Includes 14 in. ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.