Learn More
MilliporeSigma™ Supelco™ Inserts for 1.5 mL Large Opening Vials
Shop All MilliporeSigma Supelco ProductsDescription
- Vial inserts for 1.5 mL large opening vials [0.1 mL, clear glass conical (with bottom spring)] allow the use of smaller sample volumes with standard autosampler vials.
- Inserts are generally chosen based on the inner diameter of the vial neck.
- Large opening vials (6 mm ID) require a 6 mm OD insert.
- Clear glass conical inserts used with CTC LC PAL autosamplers.
Specifications
Specifications
| Material | Conical Clear Glass (with Bottom Spring) |
| Volume (Metric) | 0.1 mL |
| No. per Pack | 1000 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.