Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Instructor Desk without Sink
SCI_ED

Catalog No. S37806 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1 in. thick black epoxy resin
Black Phenolic Resin (1 in.)
Hinge Side:
Left
Right
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Hinge Side
S37806 Black Phenolic Resin (1 in.) Right
S37810 1 in. thick black epoxy resin Left
S37811 1 in. thick black epoxy resin Right
S37805 Black Phenolic Resin (1 in.) Left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S37806 Supplier Diversified Spaces™ Supplier No. 1214KFR
Add to Cart
Add to Cart

Complete demonstration center constructed of solid oak, oak hardwood and oak veneers.

  • Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
  • GFI protected AC duplex receptacle
  • Includes pull out writing board and locks for cupboard (door hinged right/left) and all four drawers

Dimensions

  • Knee space: 32.5D x 22 in. W
  • Pull-out: 25.25D x 16.25W x 0.75 in. H
  • Small Drawers: 18D x 13.5W x 4 in. H
  • File Drawer: 18D x 13.5W x 10.25 in. H
  • Cupboard: 28D x 19.5W x 29.5 in. H

Compliance

SEFA

Specifications

Product Type Instructor Desk
Color Light Brown
Top Style Black Phenolic Resin (1 in.)
Dimensions (D x W x H) 76.2 x 152.4 x 91.4 cm (30 x 60 x 36 in.)
Certifications/Compliance MAS Certified Green
Hinge Side Right
Warranty Limited Lifetime
Material Red Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.