Learn More
Description
- Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
- Includes pull out writing board and locks for cupboard (door hinged right/left) and all four drawers
Dimensions
- Knee space: 32.5D x 22 in. W
- Pull-out: 25.25D x 16.25W x 0.75 in. H
- Small Drawers: 18D x 13.5W x 4 in. H
- File Drawer: 18D x 13.5W x 10.25 in. H
- Cupboard: 28D x 19.5W x 29.5 in. H
Compliance
SEFA
Specifications
Specifications
| Product Type | Instructor Desk |
| Color | Light Brown |
| Top Style | 1 in. thick black epoxy resin |
| Certifications/Compliance | MAS Certified Green |
| Dimensions (D x W x H) | 76.2 x 152.4 x 91.4 cm (30 x 60 x 36 in.) |
| Hinge Side | Left |
| Warranty | Limited Lifetime |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
