Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Instrument Sterilization Trays
SDP

Catalog No. 22445342 Shop All Mopec Products
Change view
Click to view available options
Capacity (Metric):
3.78 L
6.62 L
9.46 L
14.2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-445-342 14.2 L
22-445-506 3.78 L
22-445-310 6.62 L
22-445-344 9.46 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-445-342 Supplier Mopec™ Supplier No. BA0544
Add to Cart
Add to Cart

This three-piece tray set can be used for sterilization and decontamination of any pathology dissection instrument.

  • Made of durable stainless steel

Specifications

Capacity (Metric) 14.2 L
Dimensions (L x W x H) 20.75 x 12.75 x 4 in.
Color Gray
Height (Metric) 10.16 cm
Length (Metric) 52.71 cm
Material Metal
Type Laboratory Tray
Width (Metric) 32.39 cm
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.