Learn More
SHOWA™ PVC-Coated Triple Insulated Gloves - Reinforced Gauntlet Cuff
Shop All Showa Best Glove ProductsDescription
- Three layers of foam insulation between a layer of cotton-jersey and cotton interlock for increased cold-weather protection
- Low-temperature compound remains flexible, even in sub-zero temperatures
- Reinforced gauntlet extends coverage to wrist and forearm
- PVC-coating provides abrasion and chemical resistance
- Rough finish enhances grip capabilities in wet and dry conditions
Specifications
Specifications
| Cuff Material | Reinforced Cotton |
| Coating Material | PVC |
| Color | Orange |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Cotton |
| Size | Large |
| For Use With (Application) | Signalers, Digging, Utility Work, and Heavy Equipment Handling |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton Jersey |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.