Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sol-M™ Insulin Syringe with Fixed Hypodermic Needle

Catalog No. 22024309
Change view
Click to view available options
Needle Gauge:
27 G
28 G
29 G
30 G
31 G
Volume (Metric):
0.3 mL
0.5 mL
1 mL
Length (Metric) Needle:
6 mm
8 mm
12.5 mm
16 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
22-024-309 31 G 0.5 mL 8 mm
22-024-303 27 G 0.5 mL 12.5 mm
22-024-310 27 G 1 mL 12.5 mm
22-024-311 27 G 1 mL 16 mm
22-024-304 28 G 0.5 mL 12.5 mm
22-024-312 28 G 1 mL 12.5 mm
22-024-313 29 G 1 mL 12.5 mm
22-024-314 30 G 1 mL 8 mm
22-024-305 30 G 0.3 mL 12.5 mm
22-024-315 30 G 1 mL 12.5 mm
22-024-306 31 G 0.3 mL 6 mm
22-024-308 31 G 0.5 mL 6 mm
22-024-316 31 G 1 mL 6 mm
22-024-307 31 G 0.3 mL 8 mm
22-024-317 31 G 1 mL 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 22-024-309 Supplier Sol-M™ Supplier No. 1653151B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed to provide accurate and comfortable insulin administration.

  • Needles engineered to ensure comfortable insulin administration
  • Bold and clear graduated insulin unit markings for accurate dosing
  • Low dead space for improved accuracy and less medication waste
  • Available in multiple size

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Needle Gauge 31 G
Latex Free Yes
Length (English) 5/16 in.
Disposable Single-use
Packaging PE Bag
Volume (Metric) 0.5 mL
Length (Metric) Needle 8 mm
Needle Point Style Triple-bevel
For Use With (Equipment) Insulin
Connection Type Fixed
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.