Learn More
Sol-M™ Insulin Syringe with Fixed Hypodermic Needle
Description
- Needles engineered to ensure comfortable insulin administration
- Bold and clear graduated insulin unit markings for accurate dosing
- Low dead space for improved accuracy and less medication waste
- Available in multiple size
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 27 G |
| Latex Free | Yes |
| Length (English) | 0.5 in. |
| Disposable | Single-use |
| Packaging | PE Bag |
| Volume (Metric) | 1 mL |
| Length (Metric) Needle | 12.5 mm |
| Needle Point Style | Triple-bevel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.