Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Adson Tissue and Dressing Forceps

Catalog No. 12460522
Catalog No. 12-460-522 Supplier Integra™ Miltex™ Supplier No. 6118A
Add to Cart
Add to Cart

Length 4.75 in. (12.1cm)

  • Satin-finish stainless steel

Specifications

Product Type Forceps, Tissue and Dressing, Adson
Material Stainless Steel
Finish Satin
Quantity Each
Tip Style Angled Serrated
Length (English) 4.75 in.
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.