Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Castroviejo Needle Holders

Catalog No. 12460292
Change view
Click to view available options
Style:
Curved tip w/o lock
Smooth, straight tip w/lock
Straight tip w/lock
Straight tip w/o lock
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
12-460-292 Straight tip w/lock
12-460-290 Straight tip w/o lock
12-460-293 Smooth, straight tip w/lock
12-460-291 Curved tip w/o lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-460-292 Supplier Integra™ Miltex™ Supplier No. 181828
Add to Cart
Add to Cart

Length 5.5 in. (14cm)

Specifications

Product Type Castroviejo Needle Holder
Includes Lock
Style Straight tip w/lock
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.