Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Cottle Surgical Hooks

Catalog No. 12460349
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-349 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-349 Supplier Integra™ Miltex™ Supplier No. 21144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two sharp prongs

  • Surgical-grade German stainless steel with unique matte finish
  • 12mm wide
  • Length: 5.5 in. (14cm)

Specifications

Product Type Cottle double hook
Material Stainless Steel
Grade Premium
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.