Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Crile-Wood (DeBakey) Needle Holders
Tungsten carbide cutting edges
$902.00 - $903.00
Specifications
Product Type | Crile Wood Needle Holder |
---|---|
Material | Tungsten Carbide |
Style | Serrated |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Teeth Count | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Teeth Count | Price | Quantity & Availability | |||
12-460-572
|
Integra™ Miltex™
851TC |
7 in. | 17.8 cm | 4000 Teeth/sq. in. |
Each for $903.00
|
|
|||
12-460-573
|
Integra™ Miltex™
857TC |
12 in. | 30.5 cm | 2600 Teeth/sq. in. |
Each for $902.00
|
|
|||
Description
- Serrated jaws
Specifications
Crile Wood Needle Holder | |
Tungsten Carbide | |
Serrated |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title