Learn More
Integra™ Miltex™ Dressing Forceps, Serrated Tips
Description
- Pattern length 4 in. (10.2cm)
- Spring tension for comfortable grip
Specifications
Specifications
| Product Type | Forceps, Dressing, Eye |
| Material | Stainless Steel |
| Quantity | Each |
| Tip Style | Straight, Serrated |
| Length (English) | 4 in. |
| Length (Metric) | 102 mm |
| Width (English) | 0.127 in. |
| Width (Metric) | 0.05 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.