Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
This item is not returnable. View return policy

Satin-finish stainless steel

  • Pattern length 4 in. (10.2cm)
  • Spring tension for comfortable grip

Specifications

Product Type Forceps, Dressing, Eye
Material Stainless Steel
Quantity Each
Tip Style Serrated, Half Curve
Length (English) 4 in.
Length (Metric) 102 mm
Width (English) 0.203 in.
Width (Metric) 0.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.