Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Johns Hopkins Bulldog Clamps

Catalog No. 12460557
Change view
Click to view available options
Length (Metric):
3.8 cm
5.08 cm
7.6 cm
Tip Style:
Curved
Straight
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
12-460-557 5.08 cm Straight
12-460-556 3.8 cm Straight
12-460-558 3.8 cm Curved
12-460-559 5.08 cm Curved
12-460-560 7.6 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 12-460-557 Supplier Integra™ Miltex™ Supplier No. 7282
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hemostatic clamps with excellent closing pressure

Available in straight and curved styles in several lengths

Specifications

Product Type Johns Hopkins Clamp
Length (English) 2 in.
Length (Metric) 5.08 cm
Material Stainless Steel
Tip Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.