Learn More
Integra™ Miltex™ Johns Hopkins Bulldog Clamps
Description
Available in straight and curved styles in several lengths
Specifications
Specifications
| Product Type | Johns Hopkins Clamp |
| Length (English) | 2 in. |
| Length (Metric) | 5.08 cm |
| Material | Stainless Steel |
| Tip Style | Curved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.