Learn More
Integra™ Miltex™ Keyes Dermal Punches
Description
- Stainless-steel
- Reusable
- Handle length: 4 in. (10.2cm)
- Screw in Keyes knives are replaceable
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Dermal Punch |
| For Use With (Application) | Designed for use with Dermal Biopsy Procedures |
| Length (English) Handle | 4 in. |
| Length (Metric) Handle | 10.2 cm |
| Disposable | Reusable |
| Diameter (English) | 0.11 in. |
| Diameter (Metric) | 0.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.