Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ McPherson-Vannas Micro Iris Scissors

Catalog No. 12460284
Change view
Click to view available options
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
12-460-284 Straight
12-460-285 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-284 Supplier Integra™ Miltex™ Supplier No. 181625
Add to Cart
Add to Cart

For fine detail work of ophthalmological surgery

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Sharp points
  • Length: 3.25 in. (8.3cm)

Specifications

Product Type McPherson-Vannas Micro Iris Scissors
Blade Style Straight
Grade Premium
Length (English) 3.25 in.
Length (Metric) 8.3 cm
Material Stainless Steel
For Use With (Application) Surgical, ophthalmic
Tip Style Sharp/Sharp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.