Learn More
Integra™ Miltex™ Metzenbaum Scissors
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished gold ring handles provide exceptional comfort and reduced hand fatigue
- Straight or curved blades
- Blunt points
- Tungsten carbide inserts seamlessly bonded to upper and lower blades
- SuperCut scissors have a specially designed razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to prevent tissue slippage
Order Info
Cold or chemical sterilization not recommended for tungsten carbide scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
Specifications
| Product Type | Metzenbaum Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, metzenbaum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.