Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Micro Instrument Sterilizing Cases

Catalog No. 12460420
Change view
Click to view available options
Product Type:
Sterilizing Case with Adjustable Cushions
Sterilizing Case with Fixed Cushions
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
12-460-420 Sterilizing Case with Fixed Cushions
12-460-419 Sterilizing Case with Adjustable Cushions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-420 Supplier Integra™ Miltex™ Supplier No. 3570
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With handles and removable cover

  • Double rows of pins welded to bottom hold instruments in place
  • Strips of silicone rubber cushions on bottom and cover give added protection to instruments (fixed or adjustable, depending on style)
  • Perforated cover and bottom assure complete heat penetration with no build-up of condensation
  • All edges rolled for safety
  • Easily operated lock holds cover securely

Specifications

For Use With (Application) Organize and Protect Instruments from Damage During Sterilization, Storage and Transport
For Use With (Equipment) Micro Instrument
Includes Handle and Removable Cover
Product Type Sterilizing Case with Fixed Cushions
Length (Metric) 21.6 cm
Length (English) 8.5 in.
Width (Metric) 20.3 cm
Width (English) 8 in.
Height (Metric) 3.2 cm
Height (English) 1.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.