Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Mayo Dissecting Scissors

Catalog No. 12460775
Change view
Click to view available options
Length (Metric):
14 cm
17 cm
Blade Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
12-460-775 14 cm Curved
12-460-774 14 cm Straight
12-460-776 17 cm Straight
12-460-777 17 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-460-775 Supplier Integra™ Miltex™ Supplier No. V95122
Add to Cart
Add to Cart

Offer outstanding distal cutting capability

  • Available in straight and curved patterns in two lengths
  • Mid-grade forged from Japanese stainless steel
  • Properly hardened, tempered and passivated
  • Electrolytically polished and ultrasonically cleaned for a high quality finish
  • Guaranteed to be free from defects in workmanship and material

Specifications

Blade Style Curved
Length (English) 5.5 in.
Length (Metric) 14 cm
For Use With (Application) Dissecting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.