Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Metzenbaum Dissecting Scissors

Catalog No. 12460779
Change view
Click to view available options
Length (Metric):
14 cm
17.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-779 14 cm
12-460-780 17.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-779 Supplier Integra™ Miltex™ Supplier No. V95180
Add to Cart
Add to Cart

Precisely cuts tough or delicate tissue

  • Curved blades
  • Blunt points
  • Mid-grade forged from Japanese stainless steel
  • Properly hardened, tempered and passivated
  • Electrolytically polished and ultrasonically cleaned for a high quality finish
  • Guaranteed to be free from defects in workmanship and material

Specifications

Blade Style Curved
Length (English) 5.5 in.
Length (Metric) 14 cm
For Use With (Application) Dissecting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.