Learn More
Integra™ Miltex™ Nurse's Bandage Scissors
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Fluoride-coated blades help prevent bandages, fiberglass casting material and tape adhesive from sticking to blade surface
- Comfortable blue plastic finger rings
- Blade length: 5.5 in. (14cm)
Specifications
Specifications
| Product Type | Bandage Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 5.5 in. |
| Length (Metric) | 13.97 cm |
| Material | Stainless Steel |
| For Use With (Application) | Bandage and cast |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.