Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Plastic Surgery Scissors

Catalog No. 12460484
Change view
Click to view available options
Length (Metric):
11.43 cm
12 cm
Blade Style:
Curved
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
12-460-484 12 cm Straight
12-460-485 11.43 cm Straight
12-460-486 11.43 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-484 Supplier Integra™ Miltex™ Supplier No. 5272
Add to Cart
Add to Cart

For general-purpose plastic surgery

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Longer and slightly heavier than Iris scissors
  • Straight and curved patterns

Specifications

Product Type Surgical Scissors
Blade Style Straight
Grade Premium
Length (English) 4.75 in.
Length (Metric) 12 cm
Material Stainless Steel
For Use With (Application) Surgical, Precision
Tip Style Sharp/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.