Learn More
Integra™ Miltex™ Ribbon-Type Iris Scissors
Description
- Stainless steel
- Ribbon type ringhandles
- Straight
Specifications
Specifications
| Product Type | Iris Ribbon Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 3.7 in. |
| Length (Metric) | 9.3 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, ophthalmic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.