Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Solution Basins

Catalog No. 12460429
Change view
Click to view available options
Capacity (Metric):
5678 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-460-429 5678 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-429 Supplier Integra™ Miltex™ Supplier No. 3909
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

304 stainless steel

  • Measures 0.8mm thickness
  • 13.78 in. x 4.53 in. (6 qt.)

Specifications

Capacity (Metric) 5678 mL
Product Type Solution Basin
Capacity (English) 192 oz.
Material Stainless Steel
Capacity 5678 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.