Learn More
Integra™ Miltex™ Vannas Capsulotomy Scissors
Description
- Surgical-grade stainless steel
- Fully tempered screw locks maintains alignment
- Design combines weight, balance and feel for quality performance
- Well rounded and polished ring handles
- Extra delicate
- Sharp points
Specifications
Specifications
| Product Type | Vannas Capsulotomy Scissors |
| Blade Style | Curved |
| Grade | Premium |
| Length (English) | 3.125 in. |
| Length (Metric) | 7.9 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, ophthalmic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.