Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Integral Round Wash Bottle

Catalog No. 01259116 Shop All Dynalab Corporation Products
Change view
Click to view available options
Chemical Label:
Acetone
Distilled Water
Ethanol
Isopropanol
Methanol
Closure Color:
Blue
Green
Orange
Red
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chemical Label Closure Color
01-259-116 Distilled Water White
01-259-112 Acetone Red
01-259-113 Ethanol Orange
01-259-114 Isopropanol Blue
01-259-115 Methanol Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-259-116 Supplier Dynalon™ Supplier No. 5063650005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round integral vented wash bottle is molded with an integral spout to help reduce contamination caused by the inner tube touching the benchtop surfaces during re-filling.

  • Multilingual
  • Choose from five solvent labels all including the Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information
  • Color coded vented cap with PTFE membrane
  • Designed with integral spout to prevent contamination

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (Metric) Inner Neck 35 mm
Material LDPE
Length (Metric) 120 mm
Max. Temperature (Metric) 80°C
Max. Temperature (English) 176°F
Packaging Shrink Wrapped
Sterility Non-sterile
Width (Metric) 76 mm
Closure Color White
Closure Included Yes
Mouth Wide, Threaded
Fit for Purpose Certified Quality
Height (Metric) 178 mm
Width (English) 3 in.
Length (English) 4.75 in
Height (English) 7 in.
Chemical Label Distilled Water
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 75 mm
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Globally Harmonized Symbols, NFPA diamond
Disposable Reusable
Product Type Integral Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.